Cutter head complete with screws f.No.435030, 435005, 435010

Article no.: 87435133
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87435133
EAN / GTIN 4005887002990
Manufacturer number 87435133
L-Number L60010 5894

Description

Description:

Direction instructions for pliers texts:
  • Scope of application
  • Unique selling point/special feature
  • Properties head
  • Properties handle
  • Joint property
  • Surface/Material property
  • DIN

Feature:

  • Cutting capacity 48 HRc: 6 mm²
  • Cutting capacity 2x40 HRc: 8 mm²
  • Cutting capacity 40 HRc: 9 mm²
  • Cutting capacity 19 HRc: 11 mm²
  • Length [mm): 122 mm
  • suitable for no.: 435030, 435005, 435010
  • Weight: 920 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart