Mild Steel Mesh Cutter LightCUT L.1000mm max.cutting capacity 48HRc 6mm²

Article no.: 87435010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87435010
EAN / GTIN 4005887364807
Manufacturer number 87435010
L-Number L60010 4924

Description

Description:

  • Suitable for flush separation
  • Approx. 40% lighter thanks to high-strength aluminum tubes with ergonomic 2-K handles
  • Separation power up to 48 HRc
  • Especially back-gentle work
  • Small opening angle of the handles
  • Low separation force
  • Easy gripping of flat structural steels
  • Knife and pipe head made of special steel
  • Adjustable knives
  • Limit stop with extra large buffer zone
  • Drop forged
  • Replacement blade head: For models in 800 and 1,000 mm length
  • German patent

Feature:

  • Cutting capacity 48 HRc: 6 mm²
  • Cutting capacity 2x40 HRc: 8 mm²
  • Cutting capacity 40 HRc: 9 mm²
  • Cutting capacity 19 HRc: 11 mm²
  • L: 40 ″
  • Length [mm): 1000 mm
  • Weight: 2924 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart