Point chisel

Article no.: 8741670
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 8741670
EAN / GTIN 4010883874168
Manufacturer number 8741670
L-Number L60160 5897

Description

Description:

  • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished, free of burrs
  • Working edge polished and clear varnished

Feature:

  • Octagonal shank [mm]: 18 mm
  • Total length [mm]: 350 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Vanadium steel
  • Net weight [kg]: 0,67 kg
  • Standard: DIN 7256
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart