Spare handle hickory ROTBAND-PLUS

Article no.: 8740350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8740350
EAN / GTIN 4010883874038
Manufacturer number 8740350
L-Number L60160 3886

Description

Description:

  • Steel sleeve, fixing plate, tapered collar and wood screw
  • For all hammer heads according to DIN 1042
  • With this handle, every standard DIN hammer head can be converted to a ROTBAND-PLUS-sledge hammer
  • With this standard wooden handle, according to DIN 5111 it is possible to convert even ordinary hammer heads, as long as they are to DIN standards, to a ROTBAND-PLUS-hammer

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 6000 g
  • Handle material: Hickory
  • REACH registration available: no
  • Total length [mm]: 800 mm
  • Use/application: For all hammer heads according to DIN 1042
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart