Preformed mask uvex silv-Air c 2100 FFP1

Article no.: 8732100
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 8732100
EAN / GTIN 4031101485652
Manufacturer number 8732100
L-Number ZP5609 8732100

Description

Description:


  • Product category: Respirator
  • Product name: 2100
  • Product type: Preformed mask
  • Search colour (filter): White
  • Protection class: FFP1
  • Valve type: no exhalation valve
  • Reuse: non-reusable (NR)
  • Dolomite dust test: Yes
  • Filter material: Polypropylene (PP)/polyester (PE)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart