Chisel and punch set

Article no.: 8725200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8725200
EAN / GTIN 4010883872522
Manufacturer number 8725200
L-Number L60160 1801

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Material: Vanadium steel
  • REACH registration available: no
  • Storage: PVC holder
  • Total height [mm]: 17 mm
  • Total length [mm]: 154 mm
  • Total width [mm]: 75 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart