PROFI concrete and plaster hook L.335mm

Article no.: 87245022
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 87245022
EAN / GTIN 4005887014276
Manufacturer number 87245022
L-Number L60010 7968

Description

Description:

  • Suitable for fixing plastering boards to a wall pillar to be plastered
  • Different dimensions for each application area
  • Forged, tip hardened
  • Made in Germany: From the group's own production
  • A VE means 150 or 100 PROFI concrete and plaster hooks in the construction bucket!
  • Deviations from the VE are not possible

Feature:

  • Content: 50 pieces in bucket
  • Length [mm): 335 mm
  • Weight: 540 g
  • Width mm (b): 190 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart