PROFI concrete and plaster hook L.280mm

Article no.: 87245021
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 87245021
Copy
EAN / GTIN 4005887014269
Copy
Manufacturer number 87245021
Copy
L-Number L60010 7653
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Suitable for fixing plastering boards to a wall pillar to be plastered
  • Different dimensions for each application area
  • Forged, tip hardened
  • Made in Germany: From the group's own production
  • A VE means 150 or 100 PROFI concrete and plaster hooks in the construction bucket!
  • Deviations from the VE are not possible

Feature:

  • Content: 50 pieces in bucket
  • Length [mm): 280 mm
  • Weight: 250 g
  • Width mm (b): 350 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart