Splitting chisel

Article no.: 8723850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8723850
EAN / GTIN 4010883872386
Manufacturer number 8723850
L-Number L60160 4286

Description

Description:

  • Forged
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • 104 HS with protective hand guard 108 UNI

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,0 mm
  • Design: Forged
  • Material: Vanadium steel
  • Point angle [mm]: 60 °
  • REACH registration available: no
  • Shaft height: 7 mm
  • Shaft width [mm]: 26 mm
  • Total height [mm]: 7 mm
  • Total length [mm]: 240 mm
  • Total width [mm]: 26 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart