Cutt-off wheels 2IN1 125x3,0x22,23 mm cranked A30Q PREMIUM steel/inox

Article no.: 872348
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 872348
    EAN / GTIN 9003178723482
    Manufacturer number 872348

    Description

    Description:

    The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

    Feature:

    • Form: 42 CUT-OFF WHEEL DEPR.
    • Specification : A 30 Q- BFX A
    • Dimension (D x U x H): 125 x 3,0 x 22,23 mm
    • Diameter: 125 mm
    • Thickness: 3 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results even on stainless steel
    • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
    • High level of comfort thanks to easy-cutting specification

    Application:

    • For machining different steel and stainless steel grades
    • For cutting metal sheets, profiles, pipes, rods and solid material

    Recommendation:

    • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
    • 2.0 to 3.5 mm for maximum lifetime and stability

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart