Brick cutting chisel

Article no.: 8723420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8723420
EAN / GTIN 4010883872348
Manufacturer number 8723420
L-Number L60160 2020

Description

Description:

  • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 50,0 mm
  • Design: Wide blade
  • Material: Vanadium steel
  • REACH registration available: no
  • Shaft height: 13 mm
  • Shaft width [mm]: 26 mm
  • Total length [mm]: 250 mm
  • Use/application: With wide blade for mortising wall joints, plaster, tiles, etc.
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart