Automatic centre punch with tip

Article no.: 8722880
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre punches

Identification numbers & Classifications

Article number 8722880
EAN / GTIN 4010883872287
Manufacturer number 8722880
L-Number L60160 1810

Description

Description:

  • For one hand operation
  • Automatic impact release by spring mechanism
  • Impact power infinitely adjustable between 60 - 130 N
  • With 2C hand protection for comfortable and safe working

Feature:

  • Total width [mm]: 34 mm
  • Total height [mm]: 34 mm
  • Total length [mm]: 130 mm
  • Handle material: 2 components
  • Contents (number of pieces): 1 pcs.
  • Material: Vanadium steel
  • Nominal width [mm]: 34 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart