Multifunction trigger sheath-stripperSafety Lock System

Article no.: 872271SLS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 872271SLS
Copy
EAN / GTIN 3662424049347
Copy
Manufacturer number 872271SLS
Copy
L-Number L60130 8300
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Tool with a FACOM SLS fixing solution that safeguards against any risk of falling
  • The ″rotating″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Pressure switch system: 30% less effort
  • Self-rotating blade: quick and easy stripping
  • Double safety: cutting blade extended = pressure switch locked. - Blade with safety device
  • Cutting range: round PVC cable diameter 4 to 28 mm
  • Abisolating zone. 872272: Set of 6 spare blades (5 self-turning blades and 1 knife blade)

Feature:

  • L [mm]: 165
  • [g]: 126

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart