Multifunction trigger sheath-stripper, 4 - 28 mm PVC

Article no.: 872271PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 872271PB
EAN / GTIN 3662424103223
Manufacturer number 872271PB
L-Number L60130 11678

Description

Description:

  • For removing the insulation or outer sheath of electrical wires
  • Trigger system: 30% less effort
  • Self-swivelling blade for quick and easy removal of the sheath
  • Double safety: extend cutting blade = trigger locked = lock rear blade
  • Capacity: round PVC cable with 4-28mm diameter

Feature:

  • Weight: 0.15kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart