• The item cannot be ordered due to missing prices.

VDE slotted screwdriver 1mm x 5,5mm L.125mm

Article no.: 87223120

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 87223120
EAN / GTIN 4005887566010
Manufacturer number 87223120

Description

Description:

  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Two-component booklet with hard/soft zone
  • Ergonomic handle shape for low-fatigue, powerful screwdriving
  • Anti-rotation of the blades in the handle due to pronounced wings
  • Heat resistant and flame retardant
  • Optimum torque transmission
  • High impact resistant
  • Oil and solvent resistant
  • Blades made of special high-alloy CV steels
  • DIN 7437

Feature:

  • a: 1 mm
  • L1: 125 mm
  • L2: 230 mm
  • Output profile: Slotted
  • Weight: 82 g
  • Width mm (b): 5,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart