Phillips screwdriver Size PH1 L.80mm

Article no.: 87215110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 87215110
EAN / GTIN 4005887565907
Manufacturer number 87215110
L-Number L60010 7465

Description

Description:

  • Two-component booklet with hard/soft zone
  • Ergonomic handle shape for low-fatigue, powerful screwdriving
  • Anti-rotation of the blades in the handle due to pronounced wings
  • Heat resistant and flame retardant
  • Splinter-free
  • High impact resistant
  • Blades made of special high-alloy CV steels
  • Optimum torque transmission
  • Oil and solvent resistant

Feature:

  • L1: 80 mm
  • L2: 175 mm
  • Output profile: Phillips-Recess®
  • Size Output profile: PH1
  • Weight: 53 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart