Centre punch 120x10x4mm

Article no.: 8721050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre punches

Identification numbers & Classifications

Article number 8721050
EAN / GTIN 4010883872102
Manufacturer number 8721050
L-Number L60160 627

Description

Description:

  • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Design: Impact heads inductively tempered
  • Impact head diameter [mm]: 4 mm
  • Material: Vanadium steel
  • Octagonal shank [mm]: 10 mm
  • Point angle [mm]: 90 °
  • REACH registration available: no
  • Shank-Ø: 10 mm
  • Tip Ø: 4 mm
  • Total height [mm]: 10 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 10 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart