Wedge dolly

Article no.: 871B.45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 871B.45
EAN / GTIN 3148516952523
Manufacturer number 871B.45
L-Number L60130 4501

Description

Description:

  • Thin model with one curved side
  • Dimensions (L x W x H): 125 x 55 x 37 mm
  • polished

Feature:

  • H [mm]: 37
  • W [mm]: 55
  • L [mm]: 125
  • [kg]: 0.9

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart