Professional pipe wrench set 3pcs

Article no.: 87188021
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 87188021
Copy
EAN / GTIN 4005887016003
Copy
Manufacturer number 87188021
Copy
L-Number L60010 8133
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Suitable for the highest professional requirements
  • Red lacquered, polished
  • Chrome vanadium, inductively hardened gripping surfaces incl.
  • Self-clamping on the workpiece, push-through sliding joint
  • Safety clamp protection against crushing injuries
  • Corded handles, high-quality coated, DIN ISO 8976

Feature:

  • Number of tools: 3
  • Length [mm): 400 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart