Classic slip-joint pliers Jaw-W.17mm L.115mm

Article no.: 87188005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 87188005
    EAN / GTIN 4005887287908
    Manufacturer number 87188005
    L-Number Z70618 150

    Description

    Description:

    • Suitable for the highest professional requirements
    • Red lacquered, polished
    • Chrome vanadium, inductively hardened gripping surfaces incl.
    • Self-clamping on the workpiece, push-through sliding joint
    • Safety clamp protection against crushing injuries
    • Corded handles, high-quality coated, DIN ISO 8976

    Feature:

    • Max. jaw opening (mm): 17 mm
    • Opening width adjustment: 4x
    • Head: poliert
    • Handles: red lacquered
    • Alloy: Chrome vanadium steel
    • Length [mm): 115 mm
    • Weight: 106 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart