S-shaped push-button slip-joint pliers Jaw-W.45mm L.245mm

Article no.: 87186010
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87186010
Copy
EAN / GTIN 4005887012166
Copy
Manufacturer number 87186010
Copy
L-Number L60010 5000
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Very quick adjustment to the workpiece, using a push button
  • Water pump pliers and pipe pliers in one tool – the same torque as pipe pliers!
  • Significantly lower weight compared to classic pipe tongs
  • Faster adjustment than with pipe tongs and narrower mouth
  • Stepless, smooth-running superfine adjustment
  • Self-clamping on the workpiece, force-saving and non-slip
  • Inductively hardened gripping surfaces, can even hold sheets
  • Push-through sliding joint with double support typical of VBW
  • Safety clamp protection against crushing injuries
  • Extremely resilient overall construction, high-quality coated
  • EP and US patents

Feature:

  • Max. jaw opening (mm): 45 mm
  • Opening width adjustment: 12x
  • Handles: red plastic coating
  • Length [mm): 245 mm
  • Weight: 409 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart