Water pump pliers set 3pcs

Article no.: 87182900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87182900
EAN / GTIN 4005887013415
Manufacturer number 87182900
L-Number L60010 7474

Description

Description:

  • Very quick adjustment to the workpiece, using a push button
  • Stepless, smooth-running superfine adjustment
  • Self-clamping on the workpiece, force-saving and non-slip
  • Inductively hardened teeth, extremely hard and durable
  • Push-through sliding joint with double support typical of VBW
  • Safety clamp protection against crushing injuries
  • EP and US patents
  • Extremely resilient overall construction, high-quality coated
  • Consistently ergonomically shaped handles allow the transmission of very high forces. Thus, the FastGRIP impresses even with unfavorable gripping directions, for example with handle ends turned by 180°
  • Professional testers give FastGRIP 250 the ″AutoClassic recommendation″

Feature:

  • Number of tools: 3
  • Content: 1x 1820051x 1820101x 182015
  • Length [mm): 350 mm
  • Weight: 1190 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart