Slip-joint pliers Jaw-W.35mm L.250mm

Article no.: 87182010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87182010
EAN / GTIN 4005887010216
Manufacturer number 87182010
L-Number L60010 5579

Description

Description:

  • Very quick adjustment to the workpiece, using a push button
  • Stepless, smooth-running superfine adjustment
  • Self-clamping on the workpiece, force-saving and non-slip
  • Inductively hardened teeth, extremely hard and durable
  • Push-through sliding joint with double support typical of VBW
  • Safety clamp protection against crushing injuries
  • EP and US patents
  • Extremely resilient overall construction, high-quality coated
  • Professional testers give FastGRIP 250 the ″AutoClassic recommendation″

Feature:

  • Max. jaw opening (mm): 35 mm
  • Opening width adjustment: 12x
  • Handles: red plastic coating
  • Length [mm): 250 mm
  • Weight: 405 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart