Pliers spanner set 3pcs

Article no.: 87180900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87180900
EAN / GTIN 4005887013422
Manufacturer number 87180900
L-Number L60010 6970

Description

Description:

  • Powergrip: High transmission ratio for noticeable hand power gain
  • For workpieces with parallel surfaces (nuts, screws, etc.)
  • Ideal also for bending thin parallel workpieces (sheets, etc.)
  • Quick setting via push of a button directly on the workpiece
  • Stepless, smooth-running superfine adjustment
  • Backlash-free and secure gripping when screwing and holding
  • Parallel jaws without profile to protect surface-finished workpieces
  • ″Ratchet effect″ when screwing by using the mouth stroke
  • Push-through sliding joint with double support typical of VBW
  • Safety clamp protection against crushing injuries
  • Extremely resilient overall construction, high-quality coated
  • EP and US patents
  • An international jury has awarded the burnished Powergrip 180010 with the iF product design award 2007

Feature:

  • Number of tools: 3
  • Content: 1x 1800051x 1803101x 180315
  • Length [mm): 400 mm
  • Weight: 130 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart