PowerGRIP adjustable spanner Jaw-W.36mm L.200mm

Article no.: 87180305
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pliers Wrench

Identification numbers & Classifications

Article number 87180305
EAN / GTIN 4005887010179
Manufacturer number 87180305
L-Number L60010 4571

Description

Description:

  • High transmission ratio for noticeable hand force gain
  • Ideal also for bending thin parallel workpieces (sheets, etc.)
  • Quick setting via push of a button directly on the workpiece
  • Stepless, smooth-running superfine adjustment
  • Backlash-free and secure gripping when screwing and holding
  • Parallel jaws without profile to protect surface-finished workpieces
  • ″Ratchet effect″ when screwing by using the mouth stroke
  • Push-through sliding joint with double support typical of VBW
  • Extremely resilient overall construction, high-quality coated
  • EP and US patents

Feature:

  • Max. jaw opening (mm): 36 mm
  • Opening width adjustment: 11x
  • Head: chrome-plated
  • Handles: red plastic coating
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Length [mm): 200 mm
  • Weight: 275 g
  • Width mm (b): 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart