Control cabinet key

Article no.: 87173071
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 87173071
EAN / GTIN 4005887009166
Manufacturer number 87173071
L-Number L60010 5015

Description

Description:

  • Universal die-cast zinc key
  • With chain, adapter and bit
  • Also for air conditioning and ventilation technology and many others
  • Also suitable for common slotted and Phillips head screws
  • Supplied in clear packaging with description

Feature:

  • Square drive inside (mm): 5, 6, 8 mm
  • Size Output profile: PH2
  • Weight: 87 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart