Percussion cord roller

Article no.: 87167005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chalk line

    Identification numbers & Classifications

    Article number 87167005
    EAN / GTIN 4005887486202
    Manufacturer number 87167005
    L-Number L60010 6976

    Description

    Description:

    • Rugged metal housing
    • With 30 m long, interchangeable cord
    • Can also be used as a countersunk solder
    • Foldable crank
    • Easy opening and closing of the filling chamber
    • Powder is supplied in a convenient bottle with a filler neck

    Feature:

    • L [m]: 30 m
    • Weight: 300 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart