Seaming pliers, offset

Article no.: 87156210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 87156210
EAN / GTIN 4005887480606
Manufacturer number 87156210
L-Number L60010 5017

Description

Description:

  • Suitable for rebating sheets
  • Forged
  • Surfaces bent 45°

Feature:

  • Jaw width: 60 mm
  • Length [mm): 260 mm
  • Weight: 632 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart