Replacement chain min.tube-d.1″-6″

Article no.: 87130125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chain

Identification numbers & Classifications

Article number 87130125
EAN / GTIN 4005887275202
Manufacturer number 87130125
L-Number L60010 8099

Description

Description:

  • Heavy-duty steel chains

Feature:

  • Tube diameter min. (in.): 1 ″
  • Pipe diameter max. (inch): 6 ″
  • Tube diameter min. (mm): 25 mm
  • Pipe diameter max. (mm): 150 mm
  • Length [mm): 850 mm
  • Weight: 2275 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart