Replacement chain min.tube-d.3/4″-4″

Article no.: 87130120
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chain

Identification numbers & Classifications

Article number 87130120
EAN / GTIN 4005887275103
Manufacturer number 87130120
L-Number L60010 8081

Description

Description:

  • Heavy-duty steel chains

Feature:

  • Pipe diameter max. (inch): 4 ″
  • Tube diameter min. (mm): 19 mm
  • Pipe diameter max. (mm): 100 mm
  • Tube diameter min. (in.): 3/4 ″
  • Length [mm): 350 mm
  • Weight: 1435 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart