Chain pipe wrench min.tube-d.1″ 6″

Article no.: 87130025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87130025
EAN / GTIN 4005887274502
Manufacturer number 87130025
L-Number L60010 5176

Description

Description:

  • Powerful due to maximum leverage
  • Hardened, double-sided toothed, interchangeable jaws
  • Strong, forged handle
  • Heavy duty steel chain

Feature:

  • Tube diameter min. (in.): 1 ″
  • Pipe diameter max. (inch): 6 ″
  • Chain length: 850 mm
  • Pipe diameter max. (mm): 152,4 mm
  • Tube diameter min. (mm): 25,4 mm
  • Length [mm): 1080 mm
  • Weight: 9500 g
  • Width mm (b): 100 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart