Chain pipe wrench min.tube-d.3/4″ 4″

Article no.: 87130020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87130020
EAN / GTIN 4005887274403
Manufacturer number 87130020
L-Number L60010 5866

Description

Description:

  • Powerful due to maximum leverage
  • Hardened, double-sided toothed, interchangeable jaws
  • Strong, forged handle
  • Heavy duty steel chain

Feature:

  • Pipe diameter max. (inch): 4 ″
  • Chain length: 610 mm
  • Tube diameter min. (in.): 3/4 ″
  • Pipe diameter max. (mm): 101,6 mm
  • Tube diameter min. (mm): 19,05 mm
  • Length [mm): 935 mm
  • Weight: 6669 g
  • Width mm (b): 90 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart