Chain pipe wrench min.tube-d.1/4″ 3″

Article no.: 87130015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87130015
EAN / GTIN 4005887274304
Manufacturer number 87130015
L-Number L60010 5597

Description

Description:

  • Powerful due to maximum leverage
  • Hardened, double-sided toothed, interchangeable jaws
  • Strong, forged handle
  • Heavy duty steel chain

Feature:

  • Pipe diameter max. (inch): 3 ″
  • Chain length: 490 mm
  • Tube diameter min. (in.): 1/4 ″
  • Tube diameter min. (mm): 6,35 mm
  • Pipe diameter max. (mm): 76,2 mm
  • Length [mm): 700 mm
  • Weight: 4031 g
  • Width mm (b): 95 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart