Chain pipe wrench min.tube-d.3/4″ 4″

Article no.: 87129005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87129005
EAN / GTIN 4005887273901
Manufacturer number 87129005
L-Number L60010 5573

Description

Description:

  • Chain tempered
  • Gear teeth specially hardened
  • Lever made of chrome vanadium steel
  • Drop forged
  • Ratchet-like operation on the pipe
  • With profile handle
  • Can be used in 2 directions

Feature:

  • Pipe diameter max. (inch): 4 ″
  • Chain length: 440 mm
  • Tube diameter min. (in.): 3/4 ″
  • Pipe diameter max. (mm): 101,6 mm
  • Tube diameter min. (mm): 19,5 mm
  • Length [mm): 340 mm
  • Weight: 958 g
  • Width mm (b): 62 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart