Self-grip pipe wrench Jaw-W.50,8mm max.jaw-w.2″ L.280mm

Article no.: 87127015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87127015
EAN / GTIN 4005887273604
Manufacturer number 87127015
L-Number L60010 4349

Description

Description:

  • For turning and loosening tubes and nuts of different diameters
  • Improved: Significantly increased price-performance ratio
  • Forged jaw area
  • ″Roller flash″ with steel roller: Preset via threaded roller

Feature:

  • Mouth opening max. (in.): 2 ″
  • Pipe diameter max. (inch): 2 ″
  • L: 10 1/2 ″
  • Max. jaw opening (mm): 50,8 mm
  • Length [mm): 280 mm
  • Weight: 805 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart