Drift punch

Article no.: 8711760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 8711760
EAN / GTIN 4010883871174
Manufacturer number 8711760
L-Number L60160 1540

Description

Description:

  • Acc. to DIN 6458
  • GEDORE vanadium steel
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Design low spark: no
  • Design: Through-hardened and tempered over the entire length, impact heads inductively tempered
  • Drift Ø [mm]: 8 mm
  • Material: Vanadium steel
  • Octagonal shank [mm]: 12 mm
  • REACH registration available: no
  • Total length [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart