ABC pipe wrench ″X-GRIP″ Red Edition Jaw-W.75mm L.440mm 1 1/2″

Article no.: 87115115
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87115115
EAN / GTIN 4005887013446
Manufacturer number 87115115
L-Number L60010 4976

Description

Description:

  • For secure gripping of pipes, flat materials and screw connections by special jaw shape
  • New, particularly ergonomic, high-performance construction
  • Self-clamping on the workpiece, with significantly better self-clamping than with large water pump pliers!
  • Three DIN shapes in one: A, B and C, 45° angled
  • Completely forged, high-quality tempered, with reinforced sleeve
  • Nut secured against loss, safety clamp protection against crushing injuries

Feature:

  • Pipe diameter max. (inch): 1 1/2 ″
  • Max. jaw opening (mm): 75 mm
  • Length [mm): 440 mm
  • Weight: 1450 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart