Regular dolly

Article no.: 870A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 870A
EAN / GTIN 3148512096818
Manufacturer number 870A
L-Number L60130 1218

Description

Description:

  • Dimensions (L x W x H): 88 x 60 x 35 mm
  • polished

Feature:

  • H [mm]: 35
  • W [mm]: 60
  • L [mm]: 88
  • [kg]: 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart