Cobra® QuickSet High-Tech Water Pump Pliers with slim multi-component grips grey atramentized 250 mm

Article no.: 87 22 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 87 22 250
    EAN / GTIN 4003773077794
    Manufacturer number 87 22 250
    L-Number L70010 1436

    Description

    Description:

    • Fully open, push, grab!
    • additional fast adjustment on the workpiece by sliding the pliers handle
    • combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas
    • the adjustment directly on the workpiece is possible by simply sliding the pliers handle
    • reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button.
    • to re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again

    Feature:

    • Adjustment positions: 25
    • Capacity for pipes, inches (diameter): Ø 2
    • Capacities for nuts: 46mm
    • Capacities for pipes (diameter): Ø 50mm
    • grey atramentized
    • with slim multi-component grips
    • polished

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart