Cobra®...matic Water Pump Pliers with non-slip plastic coating grey atramentized 250 mm

Article no.: 87 11 250
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87 11 250
EAN / GTIN 4003773035473
Manufacturer number 87 11 250
L-Number L70010 60

Description

Description:

  • all features of the KNIPEX Cobra® 87 01 250
  • automatic adjustment at the touch of a button directly on the workpiece
  • the sheltered positioned spring ensures that the pliers close automatically once the push-button is activated (one-hand operation!)

Feature:

  • Adjustment positions: 25
  • Capacities for pipes (diameter): Ø 2
  • Capacities for pipes (diameter): Ø 50mm
  • Capacities for nuts: 46mm
  • grey atramentized
  • with non-slip plastic coating
  • polished

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart