Cobra® High-Tech Water Pump Pliers with non-slip plastic coating chrome-plated 125 mm

Article no.: 87 03 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 87 03 125
    EAN / GTIN 4003773073949
    Manufacturer number 87 03 125
    L-Number 705900 125

    Description

    Description:

    • push the button for adjustment on the workpiece
    • fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
    • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
    • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
    • box-joint design for high stability due to double guide
    • reliable catching of the hinge bolt: no unintentional shifting
    • Pinch guard prevents operators' fingers being pinched

    Feature:

    • Adjustment positions: 13
    • Capacity for pipes (inch): Ø 1 in
    • Capacities for nuts: 27mm
    • Capacities for pipes (diameter): Ø 29mm
    • chrome-plated
    • with non-slip plastic coating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart