Cobra® High-Tech Water Pump Pliers with multi-component grips grey atramentized 300 mm

Article no.: 87 02 300
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87 02 300
EAN / GTIN 4003773029144
Manufacturer number 87 02 300
L-Number L70010 206

Description

Description:

  • push the button for adjustment on the workpiece
  • fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
  • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • box-joint design for high stability due to double guide
  • reliable catching of the hinge bolt: no unintentional shifting
  • Pinch guard prevents operators' fingers being pinched

Feature:

  • Adjustment positions: 30
  • Capacity for pipes (inch): Ø 2 3/4
  • Capacities for nuts: 60mm
  • Capacities for pipes (diameter): Ø 70mm
  • grey atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart