Hexagonal keys on sleeve, 7 pieces

Article no.: 86H.JU7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 86H.JU7
EAN / GTIN 3148511263396
Manufacturer number 86H.JU7
L-Number L60130 4265

Description

Description:

  • Very compact holder
  • Comfortable gripping
  • Wrench with stop at 90° for tightening
  • Silicon steel spanners derived from the 82H series
  • phosphated

Feature:

  • d [mm]: 22
  • d1 [mm]: 18
  • L [mm]: 118
  • L1 [mm]: 28
  • 6-edge [″]: 1/16 - 5/64 - 3/32 - 1/8 - 5/32 - 3/16 - 1/4
  • 6-edge [mm]: -
  • [g]: 142

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart