Hexagonal keys on sleeve, 7 pieces

Article no.: 86H.JE7B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 86H.JE7B
    EAN / GTIN 3148511262559
    Manufacturer number 86H.JE7B
    L-Number L60130 1746

    Description

    Description:

    • Very compact holder
    • Comfortable gripping
    • Wrench with stop at 90° for tightening
    • Silicon steel spanners derived from the 82H series
    • phosphated

    Feature:

    • d [mm]: 22
    • d1 [mm]: 18
    • L [mm]: 118
    • L1 [mm]: 28
    • 6-edge [″]: -
    • 6-edge [mm]: 1.5 - 2.0 - 2.5 - 3.0 - 4.0 - 5.0 - 6.0
    • [g]: 147

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart