Bricklayers' hammer, Berlin pattern

Article no.: 8697240
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8697240
Copy
EAN / GTIN 4010883869720
Copy
Manufacturer number 8697240
Copy
L-Number L60160 4393
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Very robust and durable
  • Extremely strong and robust

Feature:

  • 1000 V insulated: no
  • Handle length: 270 mm
  • Handle material: Plastic
  • Handle material: Tubular steel
  • head weight [g]: 600 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 270 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart