MARTOR INDUSTRIAL BLADE 869 , 10 in transparent pack

Article no.: 869.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 869.60
EAN / GTIN 4002632916915
Manufacturer number 869.60
L-Number L60170 438

Description

Description:

INDUSTRIAL BLADE NO. 869 from MARTOR is a high-quality blade made of steel with TiN-coating. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The wide ground edge makes cutting easier. The blade is 57 mm long, 18.8 mm wide and 0.40 mm thick.

INDUSTRIAL BLADE NO. 869 is available under order number 869.60 in a transparent pack of 10.
    Ground:
    deep-edged
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: deep-edged
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 2
  • Cutting edges: 2-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart