Carpenter's hammer 600 g, with magnet, 300 mm long

Article no.: 8689220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8689220
EAN / GTIN 4010883868921
Manufacturer number 8689220
L-Number L60160 5734

Description

Description:

  • Very robust and durable
  • Extremely strong and robust

Feature:

  • 1000 V insulated: no
  • Design: With magnet
  • Handle length: 300 mm
  • Handle material: Tubular steel
  • Handle material: without magnet
  • head weight [g]: 600 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 33 mm
  • Total length [mm]: 322 mm
  • Total width [mm]: 170 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart