Carpenter's hammer 600 g, w/o magnet, 300 mm long

Article no.: 8688920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8688920
EAN / GTIN 4010883868891
Manufacturer number 8688920
L-Number L60160 4936

Description

Description:

  • Very robust and durable
  • Extremely strong and robust

Feature:

  • 1000 V insulated: no
  • Design: without magnet
  • Handle length: 300 mm
  • Handle material: Plastic
  • Handle material: Tubular steel
  • head weight [g]: 600 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 34 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 170 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart