Shrinking dresser

Article no.: 867D
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 867D
Copy
EAN / GTIN 3148516931009
Copy
Manufacturer number 867D
Copy
L-Number L60130 7197
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Rippled surface
  • Safety handle mount
  • Fine polished striking surface
  • Hickory handle

Feature:

  • H [mm]: 70
  • L [mm]: 295
  • L1 [mm]: 50
  • L2 [mm]: 30
  • [g]: 310

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart