Spare handle ash ROTBAND-PLUS

Article no.: 8678100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Handle

    Identification numbers & Classifications

    Article number 8678100
    EAN / GTIN 4010883867818
    Manufacturer number 8678100
    L-Number L60160 6402

    Description

    Description:

    • Contoured ash handle DIN 5135
    • For all club hammers according to DIN 6475
    • With this handle acc. to DIN, every standard DIN club hammer head can be converted to a ROTBAND-PLUS club hammer
    • With this wooden handle every DIN punching head can be turned into a ROTBAND-PLUS punch

    Feature:

    • 1000 V insulated: no
    • for head weight [g]: 1000 g
    • Handle material: Ash
    • REACH registration available: no
    • Total length [mm]: 260 mm
    • Use/application: For all hammers according to DIN 6475
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart